Beli safety light curtain di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Impraboard PP Corrugated Plastic Sheet 5mm (Plastik Board)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp429.900

    Impraboard PP Corrugated Plastic Sheet 5mm (Plastik Board)
    Deskripsi:
    Impraboad is Corrugated Plastic Sheet / Twinwall Plastic Sheet made from the highest quality polypropylene material using the most advanced and latest extrusion technology from Europe.Impraboard is suitable for various applications, ranging from graphic arts, signage, display, promotional items, packaging, construction, agriculture, and other industrial applications.Being a versatile material, you can use Impraboard to make almost everything beyond your imagination.is available in various attractive colors, thickness, sizes, and special features such as Ultra Violet (UV) protection and anti static.
  2. OMRON Safety Light Curtain Basic Type
    Mulai

    Rp35.999.900

    OMRON Safety Light Curtain Basic Type
    atribut:
    • Model : PNP Output
  3. OMRON Safety light curtain F3SJ-A
    Mulai

    Rp28.999.900

    OMRON Safety light curtain F3SJ-A
    Deskripsi:
    High performance ADVANCED type for finger detection and special applications
    atribut:
    • Set Contents: Emitter, receiver
  4. Autonics Safety Light Curtains High Performance Type SFLA Series
    Mulai

    Rp12.999.900

    Autonics Safety Light Curtains High Performance Type SFLA Series
    Deskripsi:
    The SFLA series safety light curtains are installed in potentially dangerous or hazardous areas to safeguard personnel from injury. The light curtains feature proven technology from Autonics area sensors and mapping sensors. The light curtains are built to meet international safety standards and regulations. Various detection models (finger/hand/hand-body detection) and safety-related functions are available for diverse applications. The dedicated software atLightCurtain allows real-time status monitoring user settings such as automatic muting/blanking area functions.
  5. Autonics Safety Light Curtains Standard Type SFL Series
    Mulai

    Rp9.399.900

    Autonics Safety Light Curtains Standard Type SFL Series
    Deskripsi:
    The SFL series safety light curtains offer various detection type models (finger/hand/hand-body detection) and safety functions for diverse applications. The light curtains feature stable operation in diverse conditions including low temperature, oil, high pressure.
  6. OMRON Safety Light Curtain Omron
    Mulai

    Rp16.999.900

    OMRON Safety Light Curtain Omron
    atribut:
    • Component: Receiver, sender
    • Minimum Scan Distance (m): 0.3(Long), 0.3(Short)
    • PL EN ISO13849-1: c
    • Power Supply Voltage (V) : DC24
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Series: F3SG-RE
    • Type: (Safety) 2
  7. OMRON Safety Light Curtain F3SJ-E
    Mulai

    Rp7.399.900

    OMRON Safety Light Curtain F3SJ-E
    Deskripsi:
    EASY type which can reduce installation cost 1/2, installation cost as well.Pursuing a simple function such as stopping the machine when a person is detected. It can be used as a photoelectric sensor for existence detection purpose.Significant reduction in man-hour for introduction
    atribut:
    • Protection Class: IP65(IEC60529)
    • Current Consumption (mA): Emitter: 41 or less, Receiver: 42 or less
    • Lens Diameter (Φmm): 5
    • Sensor: Type4 safety light curtain
    • Sensor Type: Type4 safety light curtain
  8. Rabbit Container Box Industrial Multipurpose 2166 (Kontainer)
    Mulai

    Rp139.900

    Rabbit Container Box Industrial Multipurpose 2166 (Kontainer)
    Deskripsi:
    Stacking containers constructed from food safe and industrial grade Polypropylene Block Copolymer (PPBC). Compatible with most other standard containers these are extremely durable and built to last.
    atribut:
    • Material: Polypropylene Block Copolymer (PPBC)
    • Dimensions (mm): 620x430x310
  9. Autonics Area Sensor Cross-beam Type BWC Series
    Mulai

    Rp4.099.900

    Autonics Area Sensor Cross-beam Type BWC Series
    Deskripsi:
    The BWC cross-beam type area sensors utilize a 3-point cross-beam method detection to minimize non-detection area and provide reliable detection. 14 different configurations are available based on the number of optics, optical pitch, and detection area size. The sensors provide reliable detection even in areas with high ambient lighting, up to 100,000 lux. Also, the self-diagnosis output function minimizes detection error from dust or debris. The series also features various user-friendly functions including installation mode function, mutual interference prevention function, and self-diagnosis functions.
  10. OMRON Multi-Beam Safety Sensor
    Mulai

    Rp24.999.900

    OMRON Multi-Beam Safety Sensor
    Deskripsi:
    Manufacturing sites are required to flexibly respond to globalization and variable-variation production. In addition to a wide lineup, the F3SG-SR / PG series complies with safety standards from around the world. It also has functions that are useful in all scenes of safety system construction from design to maintenance. This series contributes to the construction of safety systems at all manufacturing sites.
    atribut:
    • Function: Advanced type
  11. Panasonic (Panasonic Industrial Devices SUNX) Ultra-thin Safety Light Curtain SF4C Series
    Mulai

    Rp21.999.900

  12. Autonics Area Sensor Standard Type BWPK Series
    Mulai

    Rp2.299.900

    Autonics Area Sensor Standard Type BWPK Series
    Deskripsi:
    The BWPK series area sensors feature a flat and compact body (10 mm) made of high strength PC/ABS (Polycarbonate/Acrylonitrile Butadiene Styrene) plastic. Picking indicators on the emitter and receiver allow clear identification of job status. Installation and wiring is made easier with the removal of synchronization wiring. DIP switches are available to switch between various functions and modes including long/short sensing distance mode, mutual interference prevention function, Light ON/Dark ON switching and picking indicator ON/FLASHING options.
    atribut:
    • Ambient Humidity (% RH): 35 to 85, storage: 35 to 85
    • Ambient illumination (lx): Sunlight: Max. 10,000, Incandescent lamp: Max. 3,000 (received illumination)
    • Ambient Temperature (°C): -10 to 55, storage: -20 to 60
    • Cable Specification: Ø4.0mm, 4-wire, 2m(emitter: Ø4.0mm, 3-wire, 2m) (AWG 22, core diameter: 0.08mm, number of cores: 60, insulator out diameter: Ø1.25mm)
    • Connection Type: Cable type(Ø4, 2m)
    • Light Source: Infrared LED (850nm modulated)
    • Material: Case: Polycarbonate/Acrylonitrile butadiene styrene, Sensing part: Polymethyl methacrylate
    • Min. Sensing Target (mm): Opaque materials of min. Ø35
    • Number of Optical Axes: 5
    • Operation Mode: Light ON/Dark ON(set by switch)
    • Optical Axis Pitch (mm): 25
    • Power Supply (V): DC 12-24 ±10%(ripple P-P: max. 10%)
    • Protection Structure: IP40
    • Response Time (ms): Max. 30
    • Sensing Distance (mm): Long distance ode: 0.1 to 3 Short distance ode: 0.05 to 1
    • Sensing Height (mm): 100
    • Sensing Type: Through-beam Type (direct beam)
  13. Autonics Area Sensor Standard Type BW Series
    Mulai

    Rp3.099.900

    Autonics Area Sensor Standard Type BW Series
    Deskripsi:
    The BW series general purpose area sensors feature long sensing distance up to 7 m and are available in 22 different configurations based on the number of optics, optical pitch, and detection area size. With ambient illuminance limit of 100,000 lux, the sensors can minimize operation errors under direct sunlight. Bright LED indicators are present in both the emitter and the receiver, making it easy to identify the operation status. Mutual interference prevention is possible with master/slave connection method, allowing multiple units to be installed in a row.
Daftar Harga safety light curtain Terbaru October 2026
Impraboard PP Corrugated Plastic Sheet 5mm (Plastik Board)Rp429.900
OMRON Safety Light Curtain Basic TypeRp35.999.900
OMRON Safety light curtain F3SJ-ARp28.999.900
OMRON Safety Light CurtainRp899.900
Autonics Safety Light Curtains High Performance Type SFLA SeriesRp12.999.900
Autonics Safety Light Curtains Standard Type SFL SeriesRp9.399.900
OMRON Safety Light Curtain OmronRp16.999.900
OMRON Safety Light Curtain F3SG-R Spatter Protection Cover (For Floodlight/Receiver)Rp1.099.900
OMRON Safety Light Curtain F3SJ-ERp7.399.900
OMRON Safety Light Curtain + F3SG-R SeriesRp68.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)